Zoro Homepage

Sentinel Mark II 2.0 GPM Exposed Shower System W/S-2252-E2 Shower Head

  • Mfr # S-1495-2252-E2

  • Zoro # G7745842


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
7.25
Width
7.5
Height
24.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1495-2252-E2
Zoro #
G7745842
UPC #
671252102844
Country of Origin
China

Dimensions

Length
7.25
Width
7.5
Height
24.88
Connection Size
1/2 In. NPTF; NPTM
Hose Length (In.)
0.0
Depth
7"
Spout Length (In.)
0.0
Shower Head Face Diameter
2.75
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Exposed Shower
Color
Chrome
Material
Brass
Weight
9.41
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Connection
1/2"-14 NPTF
Number of Handles
2
Flow Rate
2.0 gpm
Faucet Operation
Manual
Number of Holes
2
Connection Type
Threaded Pipe
ADA Compliant
No
Material of Construction
Brass & Plastic
Valve Type
Pressure Balance
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Features
Durable, Solid Brass Construction, Chrome Plated Brass Body Resists Corrosion, An Adjustable Temperature Limit Stop, Integral Stops Allow Water Shut Off For Servicing Valve
For Use With
Speakman Repair Part RPG03-0371-RCP Valve handle stem washer O-Ring, Speakman Repair Part RPG04-0367-PC Lever handle Mark II shower, Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0846 Mark II shower cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Integral Stops
Yes
Collection
Icon
Assembly Required
No
Valve Included
Yes
Faucet Handle Style
Lever
Vandal Resistant
No
Escutcheon Included
No
Shower Head Function
Multifunction
Shower Arm Included
Yes
Type of Shower Arm
Fixed
Shower Head Shape
Round
CEC Certified
No
Self-Cleaning Nozzles
Yes
Theme
Transitional
Temperature Limit Control
Yes
Diverter Included
No
Drain Included
No
Flow Type
Aerated
Spout Reach (In.)
0.0
Number of Spray Patterns
3
Installation Type
Wall Mounted
Number of Showerheads
1
Massage Feature
Yes
Scald Guard Included
Yes
Rough-in Valve Template Included
Yes
Handles Included
Yes
Hose Included
No
Warranty
5 Year Limited
Number of Jets
6
Pause Control
No
Handle Placement
Center of Valve

Description

The Sentinel Mark II S-1495-2252-E2 2.0 GPM Exposed Shower System with S-2252-E2 Shower Head is designed to deliver a complete shower experience. Featuring our signature pressure balance valve with an adjustable temperature limit stop, this shower system will protect you from scalding-hot water. An all brass body and handle provides incredible durability. The Sentinel Mark II is equipped with our Icon S-2252-E2 Multi-Function Shower Head with Anystream Technology. The S-2252-E2 meets ASME A112.18.1/CSA B125.1 and ASSE 1016 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.