Sentinel Mark II 2.5 GPM Exposed Shower System with S-2254 Shower Head

  • Mfr # S-1495-2254

  • Zoro # G7950696


product price: $859.71
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
7-1/2"
Height
24-3/4"
Finish
Polished Chrome
Depth
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1495-2254
Zoro #
G7950696
UPC #
671252102851
Country of Origin
China

Dimensions

Width
7-1/2"
Height
24-3/4"
Depth
7"

Details

Item
Exposed Shower System
Material
Brass
Finish
Polished Chrome
Flow Rate
2.5 gpm
Features
Durable, Solid Brass Construction, Chrome Plated Brass Body Resists Corrosion, An Adjustable Temperature Limit Stop
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Connection
1/2"-14 NPTF

Description

The Sentinel Mark II S-1495-2254 2.5 GPM Exposed Shower System with S-2254 Shower Head is designed to deliver a complete shower experience. Featuring our signature pressure balance valve with an adjustable temperature limit stop, this shower system will protect you from scalding-hot water. An all brass body and handle provides incredible durability. The Sentinel Mark II is equipped with our Retro S-2255 Multi-Function Shower Head with Anystream Technology. The S-1495-2254 meets ASME A112.18.1/CSA B125.1 and ASSE 1016 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.