Sentinel Mark II Diverter Trim and Shower Combination, No Valve

  • Mfr # SLV-3410

  • Zoro # G7956962


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Features
Includes Valve Trim, Anystream Shower Head
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-3410
Zoro #
G7956962
UPC #
671252147739
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Length
0.0
Connection Size
1/2" NPT MALE
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
2.75
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Includes
Shower Arm and Flange
Item
Commercial Shower Combination
Features
Includes Valve Trim, Anystream Shower Head
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
Flow Rate (GPM)
2.0 GPM
Connection Type
NPT
Number of Handles
1
Color
Chrome
Weight
4.29
For Use With
SEE INDIVIDUAL IOMS'
Self-Cleaning Nozzles
No
Theme
Commercial
Installation Type
Wall Mounted
Activation Type
Rotate Handle
Spout Reach (In.)
0.0
Drain Included
No
Scald Guard Included
No
Shower Arm Included
Yes
Temperature Limit Control
No
Valve Included
No
Diverter Location
Trim's Wall Plate
Handles Included
Yes
Hose Included
No
Pause Control
No
Warranty
Limited Lifetime
Shower Head Function
Single Function
Handle Placement
Center of Valve
Integral Stops
No
Vandal Resistant
No
Number of Showerheads
1
Number of Spray Patterns
1
Assembly Required
Yes
Diverter Included
Yes
Flow Type
Spray
Collection
Sentinel Mark II
Shower Head Shape
Round
Number of Jets
50
Rough-in Valve Template Included
No
Faucet Handle Style
Lever
Type of Shower Arm
Bent
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
CEC Certified
No
Massage Feature
No
Escutcheon Included
Yes

Description

The Sentinel Mark II Diverter Trim and Shower Combination was designed to provide high quality durability. The Sentinel Mark II Diverter Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-3401) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), and Shower Arm and Flange (S-2500). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.