Sentinel Mark II Diverter Trim, Handicap Shower & Tub System, No Valve

  • Mfr # SLV-3490-ADA

  • Zoro # G7957452


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT FEMALE & MALE
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Includes
Metal Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-3490-ADA
Zoro #
G7957452
UPC #
671252147814
Country of Origin
China

Dimensions

Connection Size
1/2" NPT FEMALE & MALE
Height
0.0
Width
0.0
Length
0.0
Hose Length (In.)
60.0
Shower Head Face Diameter
3.13
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.52
Spout Length (In.)
2.52

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Commercial Shower and Tub Combination
Includes
Metal Hose
Features
Includes Diverter Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange and Tub Spout
Connection Type
NPT
Number of Holes
3
Number of Handles
1
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
Flow Rate
2.5 gpm
ADA Compliant
Yes
Shower Head Type
Hand Held
Connection
1/2" Sweat, 1/2" MNPT
Flow Rate (GPM)
2.5 GPM
Color
Chrome
Weight
4.29
Activation Type
Rotate Handle
Assembly Required
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handle Placement
Center of Valve
Scald Guard Included
No
Number of Showerheads
1
Number of Spray Patterns
1
Integral Stops
No
Warranty
Limited Lifetime
Massage Feature
No
Drain Included
No
Shower Arm Included
Yes
Pause Control
Yes
Temperature Limit Control
No
Vandal Resistant
No
Flow Type
Spray
Diverter Location
Trim's Wall Plate
CEC Certified
No
Shower Head Function
Single Function
Theme
Commercial
Self-Cleaning Nozzles
No
Hose Included
Yes
Escutcheon Included
Yes
Faucet Handle Style
Lever
Type of Shower Arm
Bent
Diverter Included
Yes
Installation Type
Wall Mounted
Shower Head Shape
Round
Type of Spout
Rigid
Rough-in Valve Template Included
No
Number of Jets
50
Collection
Sentinel Mark II
Spout Reach (In.)
5.24
Handles Included
Yes
Valve Included
No

Description

The Sentinel Mark II Diverter Trim, Handicap Shower and Tub System was designed to provide high quality durability. The Sentinel Mark II Diverter Trim, Handicap Shower and Tub System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-3401) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), 24 in. ADA Slide Bar (VS-153-ADA), 60 in. Metal Stainless Steel Hose, and Tub Spout (S-1554). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.