Sentinel Mark II Diverter Trim, Shower and Tub Combination, No Valve

  • Mfr # SLV-3430

  • Zoro # G7957066


product price:  $206.92
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT FEMALE & MALE
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Includes
Shower Arm and Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-3430
Zoro #
G7957066
UPC #
671252147753
Country of Origin
China

Dimensions

Connection Size
1/2" NPT FEMALE & MALE
Hose Length (In.)
0.0
Length
0.0
Height
0.0
Width
0.0
Spout Height (In.)
2.52
Max Deck Thickness (In.)
0.0
Spout Length (In.)
2.52
Shower Head Face Diameter
2.75

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Item
Commercial Shower and Tub Combination
Includes
Shower Arm and Flange
Number of Holes
3
Connection Type
NPT
Flow Rate (GPM)
2.0 GPM
Color
Chrome
Connection
1/2" Sweat, 1/2" MNPT
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
ADA Compliant
No
Flow Rate
2.0 gpm
Features
Includes Diverter Valve Trim, Anystream Shower Head, Tub Spout
Number of Handles
1
Weight
4.29
Number of Spray Patterns
1
Assembly Required
Yes
Number of Jets
50
Installation Type
Wall Mounted
Drain Included
No
Type of Spout
Rigid
Shower Head Shape
Round
Warranty
Limited Lifetime
Diverter Included
Yes
Faucet Handle Style
Lever
CEC Certified
No
Diverter Location
Trim's Wall Plate
Flow Type
Spray
Temperature Limit Control
No
Pause Control
No
Type of Shower Arm
Bent
Collection
Sentinel Mark II
Shower Head Function
Single Function
Rough-in Valve Template Included
No
Valve Included
No
Hose Included
No
Shower Arm Included
Yes
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handle Placement
Center of Valve
Integral Stops
No
Activation Type
Rotate Handle
Escutcheon Included
Yes
Number of Showerheads
1
Spout Reach (In.)
5.24
Self-Cleaning Nozzles
No
Massage Feature
No
Handles Included
Yes
Theme
Commercial
Scald Guard Included
No

Description

The Sentinel Mark II Diverter Trim, Shower and Tub Combination was designed to provide high quality durability. The Sentinel Mark II Diverter Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-3401) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), Shower Arm and Flange (S-2500) and Tub Spout (S-1554). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.