Sentinel Mark II Diverter Trim, Shower and Tub Package, No Valve

  • Mfr # SLV-3450

  • Zoro # G7957145


product price:  $431.56
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT FEMALE
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Hose Length (In.)
69.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-3450
Zoro #
G7957145
UPC #
671252147777
Country of Origin
China

Dimensions

Connection Size
1/2" NPT FEMALE
Hose Length (In.)
69.0
Width
0.0
Length
0.0
Height
0.0
Spout Height (In.)
2.52
Spout Length (In.)
2.52
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.13

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Commercial Shower and Tub Combination
Connection
1/2" Sweat, 1/2" MNPT
Connection Type
NPT
Includes
Mounting Post and Shower Hose
Shower Head Type
Hand Held
Number of Holes
3
Number of Handles
1
Flow Rate
2.5 gpm
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
ADA Compliant
No
Flow Rate (GPM)
2.5 GPM
Color
Chrome
Features
Includes Diverter Valve Trim, Hand Shower, 30" Slide Bar and Tub Spout
Weight
4.29
Hose Included
Yes
Scald Guard Included
No
Number of Showerheads
1
Escutcheon Included
Yes
Number of Jets
50
Collection
Sentinel Mark II
Massage Feature
No
Drain Included
No
Rough-in Valve Template Included
No
Diverter Location
Trim's Wall Plate
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Type of Spout
Rigid
Handle Placement
Center of Valve
Pause Control
Yes
Activation Type
Rotate Handle
Shower Arm Included
No
Faucet Handle Style
Lever
Number of Spray Patterns
1
Vandal Resistant
No
Valve Included
No
Theme
Commercial
Flow Type
Spray
Shower Head Function
Single Function
CEC Certified
No
Installation Type
Wall Mounted
Shower Head Shape
Round
Assembly Required
Yes
Diverter Included
Yes
Spout Reach (In.)
5.24
Warranty
Limited Lifetime
Integral Stops
No
Handles Included
Yes
Temperature Limit Control
No
Self-Cleaning Nozzles
No

Description

The Sentinel Mark II Diverter Trim, Shower and Tub Package was designed to provide high quality durability. The Sentinel Mark II Diverter Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-3401) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 30 in. Slide Bar (VS-123) and 69 in. Metal Stainless Steel Hose, and Tub Spout (S-1554). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB-DV) or Thermostatic Valve (CPV-T-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.