Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1495-2-AF
Zoro #
G3714770
UPC #
671252001994
Country of Origin
Multiple
Dimensions
Height
24-7/8"
Width
7-1/2"
Depth
7-1/4"
Face Dia.
2-3/4"
Diverter Tub Spout Length
0
Hose Length
0
Details
Includes
Showerhead
Item
Pressure Balanced Valve Trim
Flow Rate
2.50 gpm
ADA Compliant
No
Finish
Chrome
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Primary Material
Metal
Material of Construction
Brass
Handle Type
None
Type
Wall
Ligature Resistant
No
Handle Finish
Polished Chrome
Color/Finish
Polished Chrome
Flow Rate (GPM)
2.5
Showerhead Type
Wall Mounted
Description
Pressure Balanced Valve Trim, Ligature Resistant No, Wall Mounted
Restrictions
This item has been restricted from sale in the following states:
CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.