Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sentinel Mark II PB Shower Trm CPT-3000

Sentinel Mark II PB Shower Trm (Discontinued)

  • Mfr # CPT-3000
  • Zoro # G6434099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-3000
Zoro #
G6434099
UPC #
671252036583
Country of Origin
China

Dimensions

Length
7.5
Width
2.625
Height
7.5
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0

Details

Finish
Polished Chrome
Material of Construction
Brass
Color
Chrome
Item
Shower Valve Trim
Weight
1.5
Number of Holes
0
Connection Type
Threaded Pipe
ADA Compliant
No
Handles Included
Yes
Faucet Handle Style
Lever
Massage Feature
No
Scald Guard Included
No
Escutcheon Included
No
Pause Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Installation Type
Wall Mounted
Rough-in Valve Template Included
No
Number of Spray Patterns
0
Number of Jets
0
Warranty
Limited Lifetime
Drain Included
No
Self-Cleaning Nozzles
No
Number of Handles
1
Valve Included
No
Assembly Required
No
Activation Type
Rotate Handle
Collection
Sentinel Mark II
Theme
Commercial
Hose Included
No
Shower Arm Included
No
Diverter Included
No
Integral Stops
No
Vandal Resistant
No
Temperature Limit Control
No
Handle Placement
Center of Valve
Number of Showerheads
0
Spout Reach (In.)
0.0

Description

Sentinel Mark II PB Shower Trm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.