Sentinel Mark II Trim, Handicap Shower and Tub System, No Valve

  • Mfr # SLV-3090-ADA

  • Zoro # G7957416


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-3090-ADA
Zoro #
G7957416
UPC #
671252147722
Country of Origin
China

Dimensions

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Hose Length (In.)
60.0
Width
0.0
Height
0.0
Length
0.0
Shower Head Face Diameter
3.13
Spout Length (In.)
2.46
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.46

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Commercial Shower and Tub Combination
Number of Holes
3
Connection Type
NPT & Copper Slip-Fit
ADA Compliant
Yes
Includes
Metal Hose
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
Shower Head Type
Hand Held
Features
Includes Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange and Diverter Tub Spout
Color
Chrome
Connection
1/2" Sweat, 1/2" MNPT
Flow Rate (GPM)
2.5 GPM
Flow Rate
2.5 gpm
Number of Handles
1
Weight
3.24
Pause Control
Yes
Handles Included
Yes
Shower Head Shape
Round
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Activation Type
Rotate Handle
Type of Spout
Rigid
Installation Type
Wall Mounted
Theme
Commercial
Number of Showerheads
1
Number of Jets
50
CEC Certified
No
Hose Included
Yes
Assembly Required
Yes
Integral Stops
No
Spout Reach (In.)
5.35
Warranty
Limited Lifetime
Vandal Resistant
No
Collection
Sentinel Mark II
Escutcheon Included
Yes
Rough-in Valve Template Included
No
Diverter Location
Tub Spout
Number of Spray Patterns
1
Drain Included
No
Handle Placement
Center of Valve
Self-Cleaning Nozzles
No
Type of Shower Arm
Bent
Faucet Handle Style
Lever
Shower Head Function
Single Function
Shower Arm Included
Yes
Temperature Limit Control
No
Massage Feature
No
Valve Included
No
Diverter Included
Yes
Scald Guard Included
No
Flow Type
Spray

Description

The Sentinel Mark II Trim, Handicap Shower and Tub System was designed to provide high quality durability. The Sentinel Mark II Trim, Handicap Shower and Tub System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), 24 in. ADA Slide Bar (VS-153-ADA), 60 in. Metal Stainless Steel Hose, and Diverter Tub Spout (S-1556). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.