Sentinel Mark II Trim, Shower and Tub Combination, No Valve

  • Mfr # SLV-3030

  • Zoro # G7956874


product price: $221.64
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-3030
Zoro #
G7956874
UPC #
671252147678
Country of Origin
China

Dimensions

Connection Size
1/2" NPT MALE; 1/2" COPPER SLIP-FIT
Height
0.0
Hose Length (In.)
0.0
Length
0.0
Width
0.0
Shower Head Face Diameter
2.75
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.46
Spout Length (In.)
2.46

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Item
Commercial Shower and Tub Combination
Number of Holes
3
Flow Rate (GPM)
2.0 GPM
Features
Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head, Diverter Tub Spout
Number of Handles
1
Includes
Shower Arm and Flange
Flow Rate
2.0 gpm
Connection Type
NPT & Copper Slip-Fit
ADA Compliant
No
Connection
1/2" Sweat, 1/2" MNPT
Material of Construction
Brass, Zinc, Stainless Steel, Plastic, Rubber
Color
Chrome
Weight
3.24
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
No
Type of Spout
Rigid
Integral Stops
No
Warranty
Limited Lifetime
Scald Guard Included
No
Shower Arm Included
Yes
Flow Type
Spray
Installation Type
Wall Mounted
Shower Head Function
Single Function
Number of Spray Patterns
1
Theme
Commercial
Vandal Resistant
No
Temperature Limit Control
No
Activation Type
Rotate Handle
Spout Reach (In.)
5.35
Number of Jets
50
Shower Head Shape
Round
Faucet Handle Style
Lever
CEC Certified
No
Collection
Sentinel Mark II
Type of Shower Arm
Bent
Massage Feature
No
Escutcheon Included
Yes
Number of Showerheads
1
Diverter Included
Yes
Handle Placement
Center of Valve
Diverter Location
Tub Spout
Drain Included
No
Rough-in Valve Template Included
No
Handles Included
Yes
Valve Included
No
Hose Included
No
Self-Cleaning Nozzles
No
Assembly Required
Yes

Description

The Sentinel Mark II Trim, Shower and Tub Combination was designed to provide high quality durability. The Sentinel Mark II Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-3001) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), Shower Arm and Flange (S-2500) and Diverter Tub Spout (S-1556). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.