Zoro Homepage

SentinelPro Diverter Trim and Shower Combination, No Valve

  • Mfr # SLV-5410

  • Zoro # G7957233


product price: $196.37
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Features
Includes Valve Trim, Anystream Shower Head
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5410
Zoro #
G7957233
UPC #
671252146527
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Connection Size
1/2" NPT MALE
Length
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
2.75
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Includes
Shower Arm and Flange
Item
Commercial Shower Combination
Features
Includes Valve Trim, Anystream Shower Head
Flow Rate
2.0 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Color
Chrome
Number of Handles
1
Flow Rate (GPM)
2.0 GPM
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Connection Type
NPT
For Use With
SEE INDIVIDUAL IOMS'
Weight
5.5
Massage Feature
No
Temperature Limit Control
No
Scald Guard Included
No
Flow Type
Spray
Collection
SentinelPro
Pause Control
No
Number of Jets
50
Faucet Handle Style
Lever
CEC Certified
No
Diverter Included
Yes
Escutcheon Included
Yes
Activation Type
Rotate Handle
Drain Included
No
Shower Head Shape
Round
Assembly Required
Yes
Shower Head Function
Single Function
Type of Shower Arm
Bent
Installation Type
Wall Mounted
Number of Showerheads
1
Hose Included
No
Handles Included
Yes
Diverter Location
Trim's Wall Plate
Shower Arm Included
Yes
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Number of Spray Patterns
1
Vandal Resistant
No
Self-Cleaning Nozzles
No
Handle Placement
Center of Valve
Valve Included
No
Spout Reach (In.)
0.0
Integral Stops
No
Theme
Commercial
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

The SentinelPro Diverter Trim and Shower Combination was designed to provide high quality durability. The SentinelPro Diverter Trim and Shower Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-5401) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), and Shower Arm and Flange (S-2500). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP-DV) in three connection types.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.