Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SentinelPro Diverter Trim and Shower System, No Valve

  • Mfr # SLV-5460

  • Zoro # G7957504


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Post and Hose
Features
Includes Valve Trim, Transfer Valve Trim, Fixed Shower Head, Hand Held Shower, 42" Slide Bar and Shower Arm and Flange
Flow Rate
Head: 2.0 gpm, Hand: 2.5 gpm
Number of Holes
3
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5460
Zoro #
G7957504
UPC #
671252146572
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Connection Size
1/2" NPT MALE
Length
0.0
Hose Length (In.)
69.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
2.75

Details

Includes
Mounting Post and Hose
Item
Commercial Shower Combination
Features
Includes Valve Trim, Transfer Valve Trim, Fixed Shower Head, Hand Held Shower, 42" Slide Bar and Shower Arm and Flange
Flow Rate
Head: 2.0 gpm, Hand: 2.5 gpm
Number of Holes
3
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Fixed, Hand Held
Connection
1/2" Sweat, 1/2" MNPT
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Connection Type
NPT
Color
Chrome
Flow Rate (GPM)
2.0 GPM head; 2.5 GPM hand
Number of Handles
1
For Use With
SEE INDIVIDUAL IOMS'
Weight
11.6
Valve Included
No
Activation Type
Rotate Handle
Scald Guard Included
No
Pause Control
Yes
Temperature Limit Control
No
Diverter Location
Trim's Wall Plate
Shower Head Shape
Round
Faucet Handle Style
Lever
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Shower Arm Included
Yes
Theme
Commercial
Rough-in Valve Template Included
No
Vandal Resistant
No
Hose Included
Yes
Escutcheon Included
Yes
Flow Type
Spray
CEC Certified
No
Assembly Required
Yes
Handles Included
Yes
Number of Spray Patterns
1
Massage Feature
No
Number of Showerheads
2
Self-Cleaning Nozzles
No
Spout Reach (In.)
0.0
Diverter Included
Yes
Collection
SentinelPro
Type of Shower Arm
Bent
Shower Head Function
Single Function
Number of Jets
50
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Integral Stops
No
Handle Placement
Center of Valve

Description

The SentinelPro Diverter Trim and Shower System was designed to provide high quality durability. The SentinelPro Diverter Trim and Shower System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-5401) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), a 2.5 GPM Flow Rate Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 42 in. Slide Bar (VS-124) and 69 in. Metal Stainless Steel Hose. Diverter valve is not included and must be purchased separately. The diverter trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP-DV) in three connection types.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.