SentinelPro Diverter Trim, Handicap Shower and Tub System, No Valve

  • Mfr # SLV-5490-ADA

  • Zoro # G7957574


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT FEMALE & MALE
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLV-5490-ADA
Zoro #
G7957574
UPC #
671252146602
Country of Origin
China

Dimensions

Connection Size
1/2" NPT FEMALE & MALE
Width
0.0
Length
0.0
Hose Length (In.)
60.0
Height
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
2.52
Shower Head Face Diameter
3.13
Spout Height (In.)
2.52

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Standards
ASME A112.18.1/CSA B125.1
Item
Commercial Shower and Tub Combination
ADA Compliant
Yes
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Flow Rate (GPM)
2.5 GPM
Color
Chrome
Number of Holes
3
Connection
1/2" Sweat, 1/2" MNPT
Includes
Metal Hose
Features
Includes Diverter Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange and Tub Spout
Number of Handles
1
Connection Type
NPT
Shower Head Type
Hand Held
Flow Rate
2.5 gpm
Weight
12.4
Hose Included
Yes
Integral Stops
No
Rough-in Valve Template Included
No
Type of Shower Arm
Bent
Drain Included
No
Spout Reach (In.)
5.24
Shower Head Function
Single Function
Escutcheon Included
Yes
Pause Control
Yes
Warranty
Limited Lifetime
Scald Guard Included
No
Shower Arm Included
Yes
Theme
Commercial
Handle Placement
Center of Valve
Number of Jets
50
Vandal Resistant
No
Self-Cleaning Nozzles
No
Collection
SentinelPro
Activation Type
Rotate Handle
CEC Certified
No
Installation Type
Wall Mounted
Valve Included
No
Type of Spout
Rigid
Faucet Handle Style
Lever
Handles Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Assembly Required
Yes
Diverter Location
Trim's Wall Plate
Flow Type
Spray
Shower Head Shape
Round
Temperature Limit Control
No
Number of Showerheads
1
Diverter Included
Yes
Massage Feature
No
Number of Spray Patterns
1

Description

The SentinelPro Diverter Trim, Handicap Shower and Tub System was designed to provide high quality durability. The SentinelPro Diverter Trim, Handicap Shower and Tub System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-5401) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), 24 in. ADA Slide Bar (VS-153-ADA), 60 in. Metal Stainless Steel Hose, and Tub Spout (S-1554). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.