Zoro Homepage

SentinelPro Diverter Trim, Handicap Shower System, No Valve

  • Mfr # SLV-5480-ADA

  • Zoro # G7957242


product price: $533.90
/ea
Free Shipping & Returns

Key Features

Includes
Metal Hose
Features
Includes Diverter Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5480-ADA
Zoro #
G7957242
UPC #
671252146596
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Connection Size
1/2" NPT MALE
Length
0.0
Hose Length (In.)
60.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
3.13
Max Deck Thickness (In.)
0.0

Details

Includes
Metal Hose
Item
Commercial Shower Combination
Features
Includes Diverter Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker and Shower Arm and Flange
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Number of Handles
1
Connection Type
NPT
Color
Chrome
Flow Rate (GPM)
2.5 GPM
For Use With
SEE INDIVIDUAL IOMS'
Weight
10.0
Temperature Limit Control
No
Type of Shower Arm
Bent
Vandal Resistant
No
Assembly Required
Yes
Drain Included
No
Self-Cleaning Nozzles
No
Scald Guard Included
No
Massage Feature
No
Valve Included
No
Hose Included
Yes
Handles Included
Yes
Theme
Commercial
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
No
Escutcheon Included
Yes
Diverter Included
Yes
Activation Type
Rotate Handle
Pause Control
Yes
Warranty
Limited Lifetime
Number of Spray Patterns
1
Flow Type
Spray
Number of Showerheads
1
Handle Placement
Center of Valve
CEC Certified
No
Diverter Location
Trim's Wall Plate
Shower Head Function
Single Function
Installation Type
Wall Mounted
Shower Arm Included
Yes
Faucet Handle Style
Lever
Number of Jets
50
Spout Reach (In.)
0.0
Collection
SentinelPro
Shower Head Shape
Round
Rough-in Valve Template Included
No

Description

The SentinelPro Diverter Trim and Handicap Shower System was designed to provide high quality durability. The SentinelPro Diverter Trim and Handicap Shower System exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-5401) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Arm and Flange (S-2500), 24 in. ADA Slide Bar (VS-153-ADA) and 60 in. Metal Stainless Steel Hose. Diverter valve is not included and must be purchased separately. The diverter trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP-DV) in three connection types.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.