Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SentinelPro Diverter Trim, Shower and Tub Combination, No Valve

  • Mfr # SLV-5430

  • Zoro # G7957258


product price: $220.33
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT FEMALE & MALE
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Flow Rate
2.0 gpm
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5430
Zoro #
G7957258
UPC #
671252146541
Country of Origin
China

Dimensions

Connection Size
1/2" NPT FEMALE & MALE
Length
0.0
Hose Length (In.)
0.0
Width
0.0
Height
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
2.52
Spout Height (In.)
2.52
Shower Head Face Diameter
2.75

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Item
Commercial Shower and Tub Combination
Flow Rate
2.0 gpm
Color
Chrome
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Includes
Shower Arm and Flange
Flow Rate (GPM)
2.0 GPM
ADA Compliant
No
Connection Type
NPT
Features
Includes Diverter Valve Trim, Anystream Shower Head, Tub Spout
Number of Holes
3
Number of Handles
1
Connection
1/2" Sweat, 1/2" MNPT
Weight
5.1
Integral Stops
No
Number of Jets
50
Type of Shower Arm
Bent
Drain Included
No
Temperature Limit Control
No
Shower Head Shape
Round
Shower Arm Included
Yes
Valve Included
No
Type of Spout
Rigid
Number of Showerheads
1
Pause Control
No
Massage Feature
No
Installation Type
Wall Mounted
Faucet Handle Style
Lever
Self-Cleaning Nozzles
No
Handle Placement
Center of Valve
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Scald Guard Included
No
Activation Type
Rotate Handle
Escutcheon Included
Yes
Diverter Location
Trim's Wall Plate
Hose Included
No
Handles Included
Yes
Warranty
Limited Lifetime
Flow Type
Spray
Number of Spray Patterns
1
Theme
Commercial
CEC Certified
No
Diverter Included
Yes
Shower Head Function
Single Function
Rough-in Valve Template Included
No
Spout Reach (In.)
5.24
Collection
SentinelPro
Assembly Required
Yes
Vandal Resistant
No

Description

The SentinelPro Diverter Trim, Shower and Tub Combination was designed to provide high quality durability. The SentinelPro Diverter Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-5401) with a 2.0 GPM Flow Rate Shower Head (S-2272-E2), Shower Arm and Flange (S-2500) and Tub Spout (S-1554). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP-DV) in three connection types.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.