SentinelPro Diverter Trim, Shower and Tub Package, No Valve

  • Mfr # SLV-5450

  • Zoro # G7957538


product price: $444.97
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2" NPT FEMALE
Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Shower Head Type
Hand Held
Features
Includes Diverter Valve Trim, Hand Shower, 30" Slide Bar and Tub Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5450
Zoro #
G7957538
UPC #
671252146565
Country of Origin
China

Dimensions

Connection Size
1/2" NPT FEMALE
Hose Length (In.)
69.0
Length
0.0
Width
0.0
Height
0.0
Spout Length (In.)
2.52
Shower Head Face Diameter
3.13
Spout Height (In.)
2.52
Max Deck Thickness (In.)
0.0

Details

Finish
Polished Chrome
For Use With
SEE INDIVIDUAL IOMS'
Item
Commercial Shower and Tub Combination
Shower Head Type
Hand Held
Features
Includes Diverter Valve Trim, Hand Shower, 30" Slide Bar and Tub Spout
Number of Handles
1
Number of Holes
3
Connection
1/2" Sweat, 1/2" MNPT
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
ADA Compliant
No
Includes
Mounting Post and Shower Hose
Flow Rate
2.5 gpm
Connection Type
NPT
Color
Chrome
Flow Rate (GPM)
2.5 GPM
Weight
8.9
Drain Included
No
Collection
SentinelPro
Valve Included
No
Shower Head Shape
Round
Installation Type
Wall Mounted
Shower Head Function
Single Function
Spout Reach (In.)
5.24
Number of Showerheads
1
Temperature Limit Control
No
Rough-in Valve Template Included
No
Handles Included
Yes
Integral Stops
No
Escutcheon Included
Yes
Number of Jets
50
Theme
Commercial
Warranty
Limited Lifetime
Hose Included
Yes
Faucet Handle Style
Lever
Number of Spray Patterns
1
Pause Control
Yes
Diverter Included
Yes
Activation Type
Rotate Handle
Type of Spout
Rigid
Flow Type
Spray
Self-Cleaning Nozzles
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Scald Guard Included
No
Shower Arm Included
No
Massage Feature
No
Diverter Location
Trim's Wall Plate
Handle Placement
Center of Valve
CEC Certified
No
Assembly Required
Yes

Description

The SentinelPro Diverter Trim, Shower and Tub Package was designed to provide high quality durability. The SentinelPro Diverter Trim, Shower and Tub Package exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-5401) with a 2.5 GPM Flow Rate Hand Held Shower Head with integral pause/trickle button (VS-100-PC), Shower Ell with Wall Flange (VS-115), 30 in. Slide Bar (VS-123) and 69 in. Metal Stainless Steel Hose, and Tub Spout (S-1554). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP-DV) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.