Zoro Homepage

SentinelPro Diverter Trim & Vandal Resistant Shower Combo, No Valve

  • Mfr # SLV-5420

  • Zoro # G7956865


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Features
Includes Diverter Valve Trim and Vandal Resistant Shower Head
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-5420
Zoro #
G7956865
UPC #
671252146534
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Connection Size
1/2" NPT FEMALE
Length
0.0
Shower Head Face Diameter
2.25
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Commercial Shower Combination
Features
Includes Diverter Valve Trim and Vandal Resistant Shower Head
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2" Sweat, 1/2" MNPT
Standards
ASME A112.18.1/CSA B125.1
Number of Handles
2
Material of Construction
Brass, Aluminum, Stainless Steel, Plastic, Rubber
Color
Chrome
Flow Rate (GPM)
2.5 GPM
Connection Type
NPT
Weight
6.6
For Use With
SEE INDIVIDUAL IOMS'
Pause Control
No
Drain Included
No
Number of Jets
32
Faucet Handle Style
Lever and T-Handle
Diverter Included
Yes
Shower Head Function
Multifunction
Theme
Commercial
Massage Feature
No
Temperature Limit Control
No
Spout Reach (In.)
0.0
Hose Included
No
Scald Guard Included
No
Shower Head Shape
Round
Flow Type
Spray
Self-Cleaning Nozzles
No
Number of Showerheads
1
Shower Arm Included
No
Number of Spray Patterns
3
Handles Included
Yes
Vandal Resistant
Yes
CEC Certified
No
Activation Type
Rotate Handle
Handle Placement
Front and Side
Collection
SentinelPro
Escutcheon Included
Yes
Assembly Required
Yes
Integral Stops
No
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Diverter Location
Trim's Wall Plate
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Rough-in Valve Template Included
No
Valve Included
No

Description

The SentinelPro Diverter Trim and Vandal Resistant Shower Combination was designed to provide high quality durability. The SentinelPro Diverter Trim and Vandal Resistant Shower Combination exemplifies Speakman's quality standard through uniting its Diverter Shower Valve Trim (CPT-5401) with a 2.5 GPM Flow Rate Vandal Resistant Showerhead (S-2280). Diverter valve is not included and must be purchased separately. The diverter trim can be paired with Speakman's Thermostatic/Pressure Balancing Valve (CPV-TP) in three connection types.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.