Sentinental Valve Block Assemb
Mfr # G05-0218-MO
Zoro # G0600735
product price: $934.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Finish
Gold, Red
Tub and Shower Category
Shower Valves
Material of Construction
Brass
Ligature Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G05-0218-MO
Zoro #
G0600735
UPC #
671252022692
Country of Origin
United States
Dimensions
Hose Length
0
Details
Item
Sentinental Valve Block Assemb
ADA Compliant
No
Finish
Gold, Red
Tub and Shower Category
Shower Valves
Material of Construction
Brass
Ligature Resistant
No
Type
Wall
Product Type
Sentinental Valve Block Assemb
Description
Sentinental Valve Block Assemb, Finish Gold, Red, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.