Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve

  • Mfr # SEF-9000-TW-CK

  • Zoro # G2865660


product price:  $1,557.99
/ea
Free Shipping & Returns

Key Features

Height
10.0
Color
Chrome
Flow Rate
9.3 GPM @ 30 PSI
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. NPT Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEF-9000-TW-CK
Zoro #
G2865660
UPC #
671252051579
Country of Origin
China

Dimensions

Height
10.0
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2 In. NPT Female
Length
9.0
Width
10.63
Hose Length (In.)
72.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length
0

Details

Item
Eyewash and Drench Hose
Color
Chrome
Flow Rate
9.3 GPM @ 30 PSI
Weight
21.25
Finish
Rough Chrome Plated
For Use With
Chk Vlve Repair Kit, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG20-1977 Vacuum Breaker Repair Kit, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Seal Washer and Screws, Bracket Assembly, Speakman Repair Part RPG63-0069 6 Ft. Hose
Faucet Handle Style
Cross
Massage Feature
No
Theme
Industrial
Number of Holes
2
Handle Placement
Top
Self-Cleaning Nozzles
No
Integral Stops
No
Diverter Included
No
Valve Type
1/4 turn ceramic
Escutcheon Included
No
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Number of Handles
3
Assembly Required
Yes
Shower Arm Included
No
Flow Type
Laminar
Activation Type
Squeeze
Vandal Resistant
No
Connection Type
Threaded Pipe
Temperature Limit Control
No
Faucet Center Measurement
8
Number of Spray Patterns
0
Pause Control
No
Scald Guard Included
No
Drain Included
No
Valve Included
Yes
Warranty
3 Year Limited
Handles Included
Yes
Number of Showerheads
0
Collection
Eyesaver
Hose Included
Yes
Number of Jets
0
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Faucet Configuration
Two Hole
Faucet Operation
Manual

Description

Eyesaver SEF-9000-TW-CK Service Sink Eyewash Faucet with Eyewash Thermostatic Mixing Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.