Zoro Homepage

Emergency Shower Combination, 93.75 H, Stainless Steel Bowl, Chrome

  • Mfr # SE-625-SS

  • Zoro # G1377446


product price: $4,101.85
/ea
Free Shipping & Returns

Key Features

Height
93.75
Color
Chrome
Flow Rate
20 GPM @ 30 PSI
Shower Spray Head Diameter
8
Eyewash Bowl Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-625-SS
Zoro #
G1377446
UPC #
671252028021
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Length
31.5
Width
14.88
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Chrome
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Stainless Steel
For Use With
G47-0043, Speakman Repair Part RPG05-0715 Non-aerated bullhorn assembly, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman Repair Part RPG74-0032-SS Stanchion Assembly, Speakman Traditional Series SE-490 Eye and Face Wash Stainless Steel Bowl Wall Mount System, Speakman Lifesaver SE-820 8 In. Stainless Steel Shower Head, Speakman SE-910-SSBV Stainless Steel Ball Assembly, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
Weight
30.2
Finish
Stainless Steel
Temperature Limit Control
No
Faucet Handle Style
Pull Rod and Paddle
Hose Included
No
Flow Type
Aerated & Laminar
Certifications
ANSI Z358.1 IAPMO Certified
Massage Feature
No
Drain Included
No
Warranty
3 Year Limited
Spout Reach (In.)
0.0
Handle Placement
Top and Side
Number of Holes
4
Activation Type
Push Handle/Pull Rod
Collection
Safe-T-Zone Traditional
Installation Type
Floor Mounted
Integral Stops
No
Pause Control
No
Vandal Resistant
No
Diverter Included
No
Shower Head Function
Single Function
Material of Construction
Stainless Steel
Shower Head Shape
Round
Handles Included
Yes
Valve Included
Yes
Theme
Industrial
Number of Showerheads
1
Shower Arm Included
No
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
Yes
Assembly Required
No
Scald Guard Included
No
Number of Handles
2
Number of Jets
0
Valve Type
Ball Valve
Escutcheon Included
No
Number of Spray Patterns
1
Connection Type
Threaded Pipe

Description

Stainless Steel Series combination shower & eye/face wash units feature a combination eye/face wash with two aerated sprays and a round bowl combined on a stainless steel stanchion with a high performance stainless steel emergency shower that is activated by a stainless steel pull rod. The Traditional Series SE-625-SS Combination Stainless Steel Emergency Shower with Stainless Steel Eye/face Wash is supplied with an SE-490-SS eye/face wash and has all stainless steel construction. The SE-625-SS is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.