Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower Combination, 93.75 H, Stainless Steel Bowl, Green

  • Mfr # SE-616

  • Zoro # G0657295


product price: $2,130.64
/ea
Free Shipping & Returns

Key Features

Height
93.75
Color
Green
Flow Rate
20 GPM @ 30 PSI
Shower Spray Head Diameter
8
Eyewash Bowl Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-616
Zoro #
G0657295
UPC #
671252010583
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Length
30.0
Width
14.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Color
Green
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Stainless Steel
For Use With
Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG05-0817 Hydrant repair parts, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG10-0227 12 eyewash shields, screw, nut, Speakman Repair Part RPG20-1720-RCP 1/2" volume control valve, Speakman Repair Part RPG20-1962 Panic bar, valve & handle, Speakman Repair Part RPG42-0087-PLAS SE-505/506 Spray Head Repair Group (2 each), Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-910 Stay Open Ball Valve
Weight
37.4
Finish
DuraJade Powder Coat
Spout Reach (In.)
0.0
Handles Included
Yes
Number of Spray Patterns
1
Pause Control
No
Integral Stops
No
Activation Type
Push Handle/Pull Rod
Temperature Limit Control
No
Handle Placement
Top and Side
Drain Included
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Faucet Handle Style
Pull Rod and Trigger Bar
Number of Holes
3
Theme
Industrial
Collection
Safe-T-Zone Select
Galvanized location
Pipe & Fittings
Shower Arm Included
No
Hose Included
No
Scald Guard Included
No
Assembly Required
No
Rough-in Valve Template Included
No
Diverter Included
No
Shower Head Shape
Round
Number of Jets
0
Installation Type
Floor Mounted
Vandal Resistant
No
Number of Showerheads
1
Number of Handles
2
Valve Type
Ball Valve
Connection Type
Threaded Pipe
Massage Feature
No
Warranty
3 Year Limited
Valve Included
Yes
Escutcheon Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Flow Type
Aerated
Self-Cleaning Nozzles
Yes
Shower Head Function
Single Function

Description

Select Series combination shower & eyewash units feature a combination eyewash with two yellow aerated nylon spray outlets and a rectangular bowl combined on a DuraJade powder coated galvanized steel stanchion with a high performance emergency shower head that is activated by a high visibility yellow pull rod. The Select Series SE-616 Emergency Combination Shower with Stainless Steel Bowl Eye/face wash is supplied with an SE-505 eyewash with stainless steel bowl, featuring aerated sprays and a trigger bar activator. The SE-616 is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.