Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SFC-8790 Low Arc Sensor Faucet & Soap Combination

  • Mfr # SFC-8790

  • Zoro # G2003035


product price: $1,875.30
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Brass, Plastic, Zinc
For Use With
.5 GPM Aerator Repair Kit
Width
6.56
Height
7.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC-8790
Zoro #
G2003035
UPC #
671252158223
Country of Origin
China

Dimensions

Width
6.56
Height
7.19
Length
6.5
Spout Height (In.)
7.1875
Hose Length (In.)
12
Max Deck Thickness (In.)
2
Shower Head Face Diameter
0
Connection Size
44263
Spout Length (In.)
6.5

Details

Finish
Polished Chrome
Material of Construction
Brass, Plastic, Zinc
For Use With
.5 GPM Aerator Repair Kit
Item
Sensor Faucet & Soap
Faucet Operation
Sensor
Number of Handles
1
Weight
8.06
Color
Chrome
Sensor Range
0-7
Rough-in Valve Template Included
No
Escutcheon Included
Yes
Number of Holes
2
Vandal Resistant
Yes
Flow Type
Spray
Integral Stops
No
Temperature Limit Control
No
Handles Included
No
ADA Compliant
Yes
Power Source
AC Powered
Sensor Lead
Laser
Drain Included
No
Massage Feature
No
Hose Included
Yes
Pause Control
No
Spout Reach (In.)
6.5625
Scald Guard Included
No
Diverter Included
No
Shower Arm Included
No
Valve Type
Solenoid
Activation Type
Sensor
Number of Jets
0
Warranty
Limited Lifetime
Type of Spout
Rigid
Flow Rate (GPM)
0.5 GPM
Number of Spray Patterns
0
Installation Type
Sink Mounted
Number of Showerheads
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
No
Valve Included
Yes
Faucet Center Measurement
4
Connection Type
Compression
Faucet Handle Style
Touchless
CEC Certified
No
Faucet Configuration
Centerset
Assembly Required
No

Description

Sensorflo maximizes hygiene at the sink. Combining the convenience of soap and water into an all-in-one solution. No more mounting a separate soap dispenser and faucet. This combination unit offers a durable fixture with our customers’ needs in mind. Featuring a solid, lead-free brass construction, it is not only sturdy but conforms to drinking standards. The sensors incorporate advanced laser technology, emitting a non-visible beam of light for instant on and off operation. Sensor Faucet and Soap System is ideal high-traffic restrooms and environments where durability and performance matter most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.