Zoro Homepage

Shower 2-Way Diverter PC

  • Mfr # VS-118

  • Zoro # G6434692


product price: $35.75
/ea

Key Features

Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Height
3.4
Width
2.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-118
Zoro #
G6434692
UPC #
671252133350
Country of Origin
China

Dimensions

Height
3.4
Width
2.625
Hose Length (In.)
0.0
Length
3.7
Connection Size
1/2 INCH - 14 NPSM-FM
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Diverter
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Material of Construction
Brass & Plastic
Connection Type
Threaded
Color
Chrome
Number of Handles
1
Weight
0.312
Vandal Resistant
No
Diverter Included
Yes
Massage Feature
No
Number of Showerheads
0
Activation Type
Rotate Handle
Drain Included
No
Handle Placement
Side
Installation Type
In-Line Mounted
Hose Included
No
Number of Spray Patterns
0
Pause Control
No
Collection
Versatile
Escutcheon Included
No
Temperature Limit Control
No
Shower Arm Included
No
Rough-in Valve Template Included
No
Assembly Required
No
Integral Stops
No
Self-Cleaning Nozzles
No
Diverter Location
Shower Arm
Number of Jets
0
Scald Guard Included
No
Handles Included
Yes
Faucet Handle Style
T-Handle
Warranty
Limited Lifetime
Valve Included
No
Spout Reach (In.)
0.0

Description

Shower 2-Way Diverter PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.