Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 91 11/16 in H, Stainless Steel Bowl

  • Mfr # SE-690

  • Zoro # G704180326


product price: $1,464.99
/ea
Free Shipping & Returns

Key Features

Height
91 11/16 in
Color
Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-690
Zoro #
G704180326
UPC #
671252000430
Country of Origin
China

Dimensions

Height
91 11/16 in
Shower Spray Head Diameter
8 in
Inlet Pipe Size
1 1/4 in
Width
15 1/2 in
Head Dia.
8 in
Shower Handle Length
29
Depth
30 5/8 in
Outlet Pipe Size
1 1/4 in
Bowl Diameter
12 in

Details

Item
Shower with Eyewash
Color
Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI/ISEA Z358.1
Shower Head Material
Plastic
Eyewash Bowl Material
Stainless Steel
Includes
Universal Identification Sign
Eyewash Activation
Push Plate
Valve Material
Chrome Plated Brass
Shower Handle Material
Aluminum
Stanchion Finish
DuraJade(TM) Powder Coated
ADA Compliance
No
Eye Wash Covering
No
ANSI Compliant
Yes
Heat Traced
No
Spray Head Material
Plastic
Mounting Style
Standard
Hazardous Location Rating
Not Rated
Coverage
Eyes and Face
Outlet Pipe Gender
Female
Bowl Style
Uncovered
Eyewash Spray Head Material
Plastic
ADA Compliant
No
Eyewash Handle Material
Stainless Steel
Number of Eyewash Spray Heads
2
Outlet Pipe Thread Type
NPT
Inlet Pipe Thread Type
NPT
Eyewash Spray Head Style
Covered
Inlet Pipe Gender
Female
Shower Spray Head Material
Plastic
Installation Type
Plumbed
Assembly
Unassembled

Description

Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Universal Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.