Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 91 3/4 in H, Plastic Bowl, Gray/Yellow
Mfr # SE-697
Zoro # G504257532
product price: $1,431.99
/ea
Free Shipping & Returns
Key Features
Height
91 3/4 in
Color
Gray/Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-697
Zoro #
G504257532
UPC #
671252011078
Country of Origin
China
Dimensions
Height
91 3/4 in
Shower Spray Head Diameter
8 in
Inlet Pipe Size
1 1/4 in
Depth
30 5/8 in
Head Dia.
8 in
Shower Handle Length
29
Width
11
Mount Hole Diameter
9/16 in
Outlet Pipe Size
1 1/4 in
Bowl Diameter
11 in
Description
Shower with Eyewash, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Universal Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Gray/Yellow, Environment General Purpose, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.