Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower and Eyewash Station, Gray/Yellow SE-697

Shower and Eyewash Station, Gray/Yellow (Discontinued)

  • Mfr # SE-697
  • Zoro # G7560944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-697
Zoro #
G7560944
UPC #
671252011078
Country of Origin
Unknown

Dimensions

Height
93.75
Width
14.88
Shower Handle Length
29"
Head Dia.
8 in
Length
30.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Emergency Shower Combination
Color
Green
Activation Type
Push Handle/Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1
Shower Head Material
Plastic
ADA Compliance
No
Heat Traced
No
Eyewash Bowl Material
Plastic
Stanchion Finish
DuraJade(TM) Powder Coated
ANSI Compliant
Yes
Fitting Material
Brass
Weight
37.4
Finish
DuraJade Powder Coat
For Use With
Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman Repair Part RPG63-0094 Supply hose-emergency showers, Speakman Lifesaver SE-810 8 In. Plastic Shower Head, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Pause Control
No
Valve Type
Ball Valve
Self-Cleaning Nozzles
No
Drain Included
No
Number of Showerheads
1
Handles Included
Yes
Number of Holes
3
Warranty
3 Year Limited
Number of Jets
0
Handle Placement
Top and Side
Rough-in Valve Template Included
No
Hose Included
No
Integral Stops
No
Shower Head Shape
Round
Vandal Resistant
No
Number of Spray Patterns
1
Diverter Included
No
Shower Head Function
Single Function
Spout Reach (In.)
0.0
Assembly Required
Yes
Certifications
ANSI Z358.1 IAPMO Certified
Number of Handles
2
Escutcheon Included
No
Installation Type
Floor Mounted
Faucet Handle Style
Pull Rod and Paddle
Collection
Safe-T-Zone Traditional
Flow Type
Aerated & Spray
Valve Included
Yes
Galvanized location
Pipe & Fittings
Connection Type
NPT
Theme
Industrial
Massage Feature
No
Scald Guard Included
No
Shower Arm Included
No
Temperature Limit Control
No

Description

Shower/Eye/Facewash Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.