Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm And Flange Pls Brs

  • Mfr # S-2520-PB

  • Zoro # G1123669


product price: $58.25
/ea

Key Features

Finish
Brass
Connection
1/2 in -14 NPTF
Face Dia.
0
Tub and Shower Category
Shower Arms
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2520-PB
Zoro #
G1123669
UPC #
671252031106
Country of Origin
China

Dimensions

Face Dia.
0
Length
0

Details

Item
Shower Arm
Finish
Brass
Connection
1/2 in -14 NPTF
Tub and Shower Category
Shower Arms
Cover Material
Brass
Product Type
Shower Arm

Description

Shower Arm, Finish Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.