Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm and Flange

  • Mfr # S-2540

  • Zoro # G4307764


product price: $78.31
/ea
Free Shipping & Returns

Key Features

Type
Neo
Finish
Polished Chrome
Material of Construction
Brass & Metal
Color
Chrome
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2540
Zoro #
G4307764
UPC #
671252084393
Country of Origin
China

Dimensions

Length (In.)
7
Length
6.94
Connection Size
1/2 In. NPTM
Size
7 in
Manufacturers Warranty Length
1 yr
Height
1.5
Width
1.5
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Overall Length
7 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Overall Diameter
7/8 in

Details

Type
Neo
Finish
Polished Chrome
Material of Construction
Brass & Metal
Color
Chrome
For Use With
Speakman Neo SM-1010-P Shower System Combination, Speakman Neo SM-1030-P Shower and Tub Combination, Speakman Neo SM-1080-ADA-P Shower Combination, Speakman Neo SM-1090-ADA-P Shower and Tub Combination, Speakman Neo SM-1410-P Shower System with Diverter Valve, Speakman Neo SM-1490-ADA-P ADA Complaint Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1430-P Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1080-ADA-PE2 Shower and Slidebar Combination
Material
Brass
Handle Type
None
Connection
1/2 in NPTM
Color/Finish
Polished Chrome
Includes
Accessories, Faucets, Shower Heads
Item
Shower Arm and Flange
Cover Material
Brass
Tub and Shower Category
Shower Arms
Connection (In.)
1/2
Includes Plaster Guard
Plaster Guard Not Included
Connection Type
Threaded Pipe
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Features
Modern Design
CEC Compliant
Non CEC Compliant
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Not Included
Includes Stem
Stem Not Included
Ligature Resistant
No
Number of Holes
1
ADA Compliant
No
Escutcheon Included
No
Number of Spray Patterns
0
Spout Reach (In.)
0.0
Theme
Modern
Number of Handles
0
Integral Stops
No
Shower Arm Included
Yes
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Collection
Neo
Vandal Resistant
No
Type of Shower Arm
Fixed
Massage Feature
No
Number of Jets
0
Self-Cleaning Nozzles
No
Hose Included
No
Scald Guard Included
No
Weight
0.7
Temperature Limit Control
No
Drain Included
No
Diverter Included
No
Rough-in Valve Template Included
No
Assembly Required
No
Number of Showerheads
0
Valve Included
No
Pause Control
No
Handles Included
No
Product Type
Shower Arm
Compatible Product Type
Wall-Mounted Showerheads
Compatible Series
Neo Collection
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Wall-Mounted Showerheads, For Use with Series Neo Collection, Brass, Speakman, Shower Connection Type 1/2 in NPT, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.