Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm and Flange

  • Mfr # S-2570

  • Zoro # G4871680


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Arms
For Use With
Universal Fit
Finish
Polished Chrome
Material
Brass, Metal
Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2570
Zoro #
G4871680
UPC #
671252126024
Country of Origin
China

Dimensions

Size
16 in
Length
16.4
Connection Size
1/2 in. NPT inlet and outlet.
Manufacturers Warranty Length
1 yr
Spout Height (In.)
0.0
Width
2.25
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Height
3.75
Overall Height
3 3/4 in
Overall Length
16 3/8 in
Overall Width
2 1/4 in
Overall Diameter
7/8 in

Details

Tub and Shower Category
Shower Arms
Item
Shower Arm and Flange
For Use With
Universal Fit
Finish
Polished Chrome
Material
Brass, Metal
Number of Holes
1
Material of Construction
Brass & Stainless Steel
Color
Chrome
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Not Included
Connection Type
Threaded Pipe
Includes Valve
Valve Not Included
Features
Corrosion Resistant, Wall-Mounted Installation
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Not Included
Number of Handles
0
Number of Spray Patterns
0
Number of Showerheads
0
Spout Reach (In.)
0.0
Type of Shower Arm
J-Shaped
Escutcheon Included
No
Vandal Resistant
No
Theme
Modern
ADA Compliant
No
Temperature Limit Control
No
Drain Included
No
Handles Included
No
Self-Cleaning Nozzles
No
Massage Feature
No
Assembly Required
Yes
Diverter Included
No
Warranty
Limited Lifetime
Scald Guard Included
No
Shower Arm Included
Yes
Installation Type
Wall Mounted
Pause Control
No
Collection
Versatile
Number of Jets
0
Integral Stops
No
Hose Included
No
Valve Included
No
Rough-in Valve Template Included
No
Weight
1.2
Product Type
Shower Arm
Compatible Series
Versatile Collection
Compatible Product Type
Wall-Mounted Rain Showerheads
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Wall-Mounted Rain Showerheads, For Use with Series Versatile Collection, Brass, Metal, Speakman, Shower Connection Type 1/2 in NPT, 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.