Zoro Homepage

Shower Arm and Flange

  • Mfr # S-2580

  • Zoro # G4846873


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Brass & Stainless Steel
Color
Chrome
For Use With
Ceiling Mounted Rain Showerheads
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2580
Zoro #
G4846873
UPC #
671252126062
Country of Origin
China

Dimensions

Length
6.0
Manufacturers Warranty Length
1 yr
Size
6 in
Connection Size
1/2 in. NPT inlet and outlet.
Height
2.25
Hose Length (In.)
0.0
Width
2.25
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Overall Width
2 1/4 in
Overall Length
6 in
Overall Diameter
7/8 in
Overall Height
2 1/4 in

Description

Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Ceiling Mounted Rain Showerheads, For Use with Series Versatile Collection, Brass, Speakman, Shower Connection Type 1/2 in NPT, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.