Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm and Flange

  • Mfr # S-2581

  • Zoro # G4768747


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Arms
For Use With
Universal Fit
Finish
Polished Chrome
Material
Brass
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2581
Zoro #
G4768747
UPC #
671252126086
Country of Origin
China

Dimensions

Size
12 in
Length
12"
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Overall Diameter
7/8 in
Overall Length
12 in
Overall Width
2 1/4 in
Overall Height
2 1/4 in

Details

Tub and Shower Category
Shower Arms
Item
Shower Arm
For Use With
Universal Fit
Finish
Polished Chrome
Material
Brass
Material of Construction
Brass
Number of Holes
0
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Not Included
Ligature Resistant
No
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Features
Ceiling Mounted Installation
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Connection Type
NPT
Product Type
Shower Arm
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Versatile Collection
Compatible Product Type
Ceiling Mounted Rain Showerheads

Description

Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Ceiling Mounted Rain Showerheads, For Use with Series Versatile Collection, Brass, Speakman, Shower Connection Type 1/2 in NPT, 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.