Zoro Homepage

Shower Arm And Flng Oil Rbd Brz

  • Mfr # S-2500-ORB

  • Zoro # G1121681


product price: $64.55
/ea

Key Features

Finish
Oil Rubbed Brass
Connection
1/2 in NPTM
Face Dia.
0
Length
0
Tub and Shower Category
Shower Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2500-ORB
Zoro #
G1121681
UPC #
671252031038
Country of Origin
United States

Dimensions

Face Dia.
0
Length
0

Details

Item
Shower Arm
Finish
Oil Rubbed Brass
Connection
1/2 in NPTM
Tub and Shower Category
Shower Arms
Cover Material
Brass
Product Type
Shower Arm

Description

Shower Arm, Finish Oil Rubbed Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.