Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm and Flange, Manual, 1, Polished Brass

  • Mfr # S-2500-PB

  • Zoro # G1123836


product price: $55.19
/ea

Key Features

Number of Holes
1
ADA Compliant
No
Finish
Polished Brass
Height
2.0
Width
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2500-PB
Zoro #
G1123836
UPC #
671252031045
Country of Origin
United States

Dimensions

Height
2.0
Width
2.0
Face Dia.
0
Length
7.0
Hose Length (In.)
0.0
Connection Size
1/2 In. NPTM
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Arm and Flange
Number of Holes
1
ADA Compliant
No
Finish
Polished Brass
Connection
1/2 in NPTM
Faucet Operation
Manual
Tub and Shower Category
Shower Arms
Cover Material
Brass
Connection Type
Threaded Pipe
Material of Construction
Stainless Steel
Color
Brass
Number of Handles
0
Integral Stops
No
Self-Cleaning Nozzles
No
Hose Included
No
Collection
Versatile
Rough-in Valve Template Included
No
Massage Feature
No
Theme
Commercial
Number of Spray Patterns
0
Installation Type
Wall Mounted
Assembly Required
No
Warranty
Limited Lifetime
Weight
0.4
Temperature Limit Control
No
Valve Included
No
Spout Reach (In.)
0.0
Vandal Resistant
No
Escutcheon Included
No
Handles Included
No
Type of Shower Arm
Bent
Diverter Included
No
Shower Arm Included
Yes
Number of Jets
0
Number of Showerheads
0
Pause Control
No
Scald Guard Included
No
Drain Included
No
Product Type
Shower Arm

Description

Shower Arm, Finish Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.