Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2505
Zoro #
G3715041
UPC #
671252016820
Country of Origin
United States
Dimensions
Length (In.)
3
Details
Type
Wall Mount
Finish
Chrome
Material of Construction
Brass
For Use With
Speakman Showers
Primary Material
Metal
Connection (In.)
1/2
Item
Wall Mount, Shower Arm
Connection
1/2"
Color/Finish
Polished Chrome
Shower Head Type
Wall Mounted
Showerhead Type
Wall Mounted
Description
Wall Mount, Shower Arm, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.