Zoro Homepage
This item is Discontinued.
Speakman 1/2" Shower Arm 5-1/2"L, Brushed Nickel S-2520-BN

1/2" Shower Arm 5-1/2"L, Brushed Nickel (Discontinued)

  • Mfr # S-2520-BN
  • Zoro # G3715671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2520-BN
Zoro #
G3715671
UPC #
671252083709
Country of Origin
United States

Dimensions

Length (In.)
5-1/2
Length
7.25
Width
6.75
Height
2.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Connection Size
1/2 In. NPTM

Details

Type
Wall Mount
Finish
Brushed Nickel
Material of Construction
Stainless Steel
Color
Nickel
For Use With
Speakman Showers
Shower Head Type
Wall Mounted
Item
Shower Arm and Flange
Connection
1/2"
Connection (In.)
1/2
Primary Material
Metal
Color/Finish
Brushed Nickel
Showerhead Type
Wall Mounted
ADA Compliant
No
Connection Type
Threaded Pipe
Number of Holes
1
Faucet Operation
Manual
Scald Guard Included
No
Drain Included
No
Vandal Resistant
No
Collection
Versatile
Theme
Commercial
Hose Included
No
Pause Control
No
Rough-in Valve Template Included
No
Number of Showerheads
0
Handles Included
No
Weight
0.4
Assembly Required
No
Integral Stops
No
Shower Arm Included
Yes
Self-Cleaning Nozzles
No
Massage Feature
No
Number of Spray Patterns
0
Type of Shower Arm
Bent
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Escutcheon Included
No
Temperature Limit Control
No
Diverter Included
No
Spout Reach (In.)
0.0
Number of Handles
0
Number of Jets
0
Valve Included
No

Description

Wall Mount, Shower Arm, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.