Zoro Homepage
This item is Discontinued.
Speakman 1/2" Shower Arm 5-1/2"L, Polished Brass S-2520-PB

1/2" Shower Arm 5-1/2"L, Polished Brass (Discontinued)

  • Mfr # S-2520-PB
  • Zoro # G3715665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2520-PB
Zoro #
G3715665
UPC #
671252031106
Country of Origin
United States

Dimensions

Length (In.)
5-1/2
Length
7.25
Width
6.75
Height
2.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1/2 In. NPTM
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0

Description

Wall Mount, Shower Arm, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.