Zoro Homepage

Shower Bracket

  • Mfr # VS-126-MB

  • Zoro # G304661478


product price: $73.15
/ea

Key Features

Color
Polished Chrome
Material
Metal
Length
0
Width
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-126-MB
Zoro #
G304661478
UPC #
671252117701
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Color
Polished Chrome
Material
Metal
Weight
0

Description

Our Hand Shower Holster VS-126 installs directly onto your shower wall and is expertly engineered to display any Speakman hand shower head with ease. Constructed of durable, heavy duty material, this fixture provides exceptional longevity. Available in an assortment of finishes and includes necessary mounting hardware for installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.