Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Shower Comb. W/Diverter Valve / Tub Spt SM-1430-P-BN

Shower Comb. W/Diverter Valve / Tub Spt (Discontinued)

  • Mfr # SM-1430-P-BN
  • Zoro # G1122445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1430-P-BN
Zoro #
G1122445
UPC #
671252092121
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Depth
Spout: 5-3/4"
Hose Length (In.)
0.0
Length
0.0
Connection Size
1/2 in. NPTF
Shower Head Face Diameter
5.5
Spout Length (In.)
5.75
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Includes
Metal Constructed Tub Spout and Coordinated Shower Arm and Flange
Item
Shower and Tub Combination
Features
Includes Fixed Anystream Shower Head Equipped With Anystream Technology to Deliver Versatile Sprays, Pressure Balance Diverter Valve Regulates Water Temperature and Pressure
Flow Rate
2.5 gpm
Number of Holes
3
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Fixed
Connection
1/2" Sweat
Standards
ASME A112.18.1/CSA B125.1
For Use With
Speakman Neo S-1557-BN Non Diverter Tub Spout, Speakman Neo S-2540-BN Shower Arm and Flange, Speakman Neo S-3010-BN Shower Head, Speakman Neo SM-1400-P-BN Shower Valve and Trim
Material of Construction
Brass, Plastic, Zinc
Sub-Category
Shower/bath valve
Connection Type
NPT and Sweat/Solder
Flow Rate (GPM)
2.5 GPM
Valve Type
Pressure Balance
Material
Brass, Plastic
Number of Handles
3
Color
Nickel
Diverter Included
Yes
Weight
7.0
Diverter Location
Shower Valve
Warranty
Limited Lifetime
Hose Included
No
Assembly Required
Yes
Shower Head Function
Multifunction
Drain Included
No
Shower Head Shape
Round
Temperature Limit Control
Yes
Handle Placement
Front and Side
Pause Control
No
Scald Guard Included
Yes
CEC Certified
No
Type of Shower Arm
Fixed
Number of Spray Patterns
3
Shower Arm Included
Yes
Installation Type
Wall Mounted
Number of Showerheads
1
Collection
Neo
Handles Included
Yes
Massage Feature
Yes
Vandal Resistant
No
Theme
Modern
Activation Type
Rotate Handle
Faucet Handle Style
Lever
Rough-in Valve Template Included
Yes
Self-Cleaning Nozzles
Yes
Number of Jets
5
Escutcheon Included
Yes
Valve Included
Yes
Spout Reach (In.)
0.0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
Yes
Flow Type
Aerated

Description

Shower and Tub System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve combo unit, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.