Zoro Homepage

Shower Diverter

  • Mfr # VS-118-BBZ

  • Zoro # G204661394


product price: $48.39
/ea

Key Features

Material
Brass & Plastic
Length
3.7
Height (In.)
3.4
Width (In.)
2.625
Color
Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-118-BBZ
Zoro #
G204661394
UPC #
671252133640
Country of Origin
China

Dimensions

Length
3.7
Height (In.)
3.4
Width (In.)
2.625

Details

Material
Brass & Plastic
Color
Brushed Bronze
Weight
0.312

Description

The Speakman VS-118-BBZ allows you to easily install both a fixed and hand shower head onto your shower wall. The diverter handle effortlessly rotates back and forth, providing an instant transition between each fixture. This also enables you to mix and match any combination of fixed or hand shower heads to create a truly unique shower system. The VS-118-BN installs onto any standard shower arm and features a remarkably durable construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.