Zoro Homepage

Shower Elbow, Speakman, Brass

  • Mfr # VS-155

  • Zoro # G4307782


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Type
Neo
Finish
Polished Chrome
Material of Construction
Brass
Color
Chrome
Length (In.)
2-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-155
Zoro #
G4307782
UPC #
671252091131
Country of Origin
China

Dimensions

Length (In.)
2-3/8
Length
1.375
Size
2 3/8 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2" NPT
Width
2.0
Height
2.375
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Overall Length
1 3/8 in
Overall Height
2 3/8 in
Overall Width
2 in
Overall Diameter
2 in

Details

Type
Neo
Finish
Polished Chrome
Material of Construction
Brass
Color
Chrome
For Use With
Speakman Neo SM-1040-P Shower and Tub Combination, Speakman Neo SM-1050-P Shower and Tub Combination, Speakman Neo SM-1450-P Hand Shower and Tub Combination with Diverter Valve, SM-6040-P, Speakman Alexandria SM-6050-P Hand Shower and Tub Combination, SM-6450-P, Speakman Caspian SM-7040-P Hand Shower Combination
Material
Brass
Standards
ASME A112.18.1, CSA B125.1
Handle Type
None
Item
Shower Elbow
Includes
Shower Elbow
Connection
1/2 in NPT
Cover Material
Brass
Connection (In.)
1/2
Color/Finish
Polished Chrome
Tub and Shower Category
Shower Elbows
Includes Handle
Handle Not Included
Features
Brass Construction
Includes Cartridge
Cartridge Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Tub Spout
Tub Spout Not Included
Connection Type
Threaded Pipe
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Number of Holes
1
ADA Compliant
No
Theme
Modern
Hose Included
No
Handles Included
No
Number of Spray Patterns
0
Drain Included
No
Assembly Required
No
Valve Included
No
Diverter Included
No
Self-Cleaning Nozzles
Yes
Pause Control
No
Weight
0.34
Integral Stops
No
Temperature Limit Control
No
Number of Handles
0
Collection
Neo
Shower Arm Included
No
Number of Showerheads
0
Massage Feature
No
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Escutcheon Included
No
Installation Type
Wall Mounted
Scald Guard Included
No
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Jets
0
Vandal Resistant
No
Product Type
Shower Elbow
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Universal
Compatible Series
Neo Collection

Description

Shower Elbow, Non CEC Compliant, Connection Size 1/2 in, NPSM, NPT, Finish Polished Chrome, For Use With Universal Fit, For Use with Series Neo Collection, Brass, Speakman, Shower Connection Type 1/2 in FNPT, 1/2 in NPSM, 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.