Zoro Homepage

Shower Head, Brushed Nickel, Wall

  • Mfr # S-2255-BN-E2

  • Zoro # G4859202


product price: $159.69
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
4.2"
Height
3.4"
Includes
Thread Seal Tape
Connection
1/2"-14 FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2255-BN-E2
Zoro #
G4859202
UPC #
671252097164
Country of Origin
China

Dimensions

Width
4.2"
Height
3.4"
Manufacturers Warranty Length
1 yr
Depth
4.8"
Fixed Showerhead Thickness
3 3/8 in
Fixed Showerhead Width
4 7/8 in
Connection Size
1/2 in
Face Dia.
3.4"

Details

Item
Shower Head
Material
Brass
Finish
Brushed Nickel
Includes
Thread Seal Tape
Connection
1/2"-14 FNPT
Material of Construction
Brass
ADA Compliant
No
Connection Type
FNPT
Shower Head Type
Wall Mounted
Flow Rate
2.0 gpm
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Ligature Resistant
No
Green Certification or Other Recognition
WaterSense Certified
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Showerhead Type
Wall Mounted
Showerhead Material
Brass
Showerhead Function
Multi
ADA Compliance
No
Includes Handle
Handle Included
Trim Finish
Brushed Nickel
Includes Valve
Valve Not Included
Fixed Showerhead Flow Rate
2 gpm
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Shape
Trumpet
Face Shape
Circle
Showerhead Spray Pattern
Combo
Includes Fixed Showerhead
Fixed Showerhead Included
Series
Vintage S-2255
Mounting Type
Wall
Showerhead Face Color
Nickel
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Vintage S-2255, 1/2 in FNPT, Showerhead Function Multi, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.