Zoro Homepage

Shower Head, Brushed Nickel, Wall

  • Mfr # S-3011-BN

  • Zoro # G4792109


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
4-1/2"
Height
4-1/2"
Finish
Brushed Nickel
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3011-BN
Zoro #
G4792109
UPC #
671252085543
Country of Origin
China

Dimensions

Width
4-1/2"
Height
4-1/2"
Manufacturers Warranty Length
1 yr
Depth
3-1/2"
Face Dia.
4-1/2"
Connection Size
1/2 in
Fixed Showerhead Width
4 1/2 in
Fixed Showerhead Thickness
3 1/2 in

Details

Item
Shower Head
Material
Plastic
Finish
Brushed Nickel
Flow Rate (GPM)
2.5
Includes
Thread Seal Tape
Connection
1/2"-14 FNPT
Ligature Resistant
No
ADA Compliant
No
Features
Patented Anystream Technology, 50 Full coverage sprays, 12 Center Massage Jets, Spray Adjusting Faceplate, Corrosion Resistant Finishes
Shower Head Type
Wall Mounted
Material of Construction
Brass
Flow Rate
2.5 gpm
Connection Type
NPTF
Standards
ASME A112.18.1/CSA B125.1
Mounting Type
Wall
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Showerhead Type
Wall Mounted
Trim Finish
Brushed Nickel
Showerhead Shape
Trumpet
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handle
Handle Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Material
Brass, Plastic
Fixed Showerhead Flow Rate
2.5 gpm
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Showerhead Function
Multi
Face Shape
Circle
Includes Trim Plate
Trim Plate Not Included
Series
Chelsea
Showerhead Spray Pattern
Combo
Showerhead Face Color
Nickel
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 4 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Chelsea, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.