Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-2005-HB-E175

  • Zoro # G7670807


product price: $46.35
/ea

Key Features

Material
Plastic
Width
4-3/8"
Height
4-1/8"
Finish
Polished Chrome
Includes
Thread Seal Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2005-HB-E175
Zoro #
G7670807
UPC #
671252139062
Country of Origin
China

Dimensions

Width
4-3/8"
Height
4-1/8"
Depth
5-1/2"
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
4 1/8 in
Connection Size
1/2 in
Fixed Showerhead Thickness
5 1/2 in
Face Dia.
4-1/8"

Details

Item
Shower Head
Material
Plastic
Finish
Polished Chrome
Includes
Thread Seal Tape
Ligature Resistant
No
Green Certification or Other Recognition
WaterSense Certified
Connection
1/2"-14 FNPT
Connection Type
NPTF
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Flow Rate
1.75 gpm
Primary Material
Plastic
Features
Spray Adjusting Anystream Technology, Unique, Transitional Design, 5 Plungers With 50 sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Plastic Body Construction, With Brass Ball Nut, Corrosion Resistant Finishes
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Material of Construction
Plastic
ADA Compliant
No
Showerhead Type
Wall Mounted
CEC Compliant
CEC Compliant
Showerhead Spray Pattern
Combo
Showerhead Shape
Bulb
Face Shape
Circle
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Showerhead Function
Multi
Includes Valve
Valve Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Material
Brass, Plastic
Includes Fixed Showerhead
Fixed Showerhead Included
ADA Compliance
No
Trim Finish
Polished Chrome
Series
Hotel S-2005-HB
Includes Handle
Handle Included
Mounting Type
Wall
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 5 1/2 in, Fixed Showerhead Width 4 1/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HB, 1/2 in NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.