Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-2251-E175

  • Zoro # G7670822


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
4.75
Width
3.63
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2251-E175
Zoro #
G7670822
UPC #
671252139567
Country of Origin
China

Dimensions

Length
4.75
Width
3.63
Height
5.13
Depth
5-1/8"
Manufacturers Warranty Length
1 yr
Hose Length (In.)
0.0
Face Dia.
3-5/8"
Connection Size
1/2 IN.-14
Fixed Showerhead Width
3 5/8 in
Fixed Showerhead Thickness
5 1/8 in
Spout Length (In.)
0.0
Shower Head Face Diameter
3.63
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Brass
Weight
2.38
Finish
Polished Chrome
Flow Rate (GPM)
1.75 GPM
Includes
Thread Seal Tape
Ligature Resistant
No
Connection
1/2"-14 FNPT
Connection Type
NPT
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Flow Rate
1.75 gpm
Green Certification or Other Recognition
WaterSense Certified
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Material of Construction
Brass
ADA Compliant
No
Shower Head Type
Wall Mounted
Number of Handles
1
Number of Holes
0
Mounting Type
Wall
ADA Compliance
No
CEC Compliant
CEC Compliant
Showerhead Type
Wall Mounted
Includes Handle
Handle Included
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Combo
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Showerhead Shape
Bulb
Face Shape
Circle
Trim Finish
Polished Chrome
Showerhead Material
Brass
Series
Icon S-2251
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Function
Multi
Fixed Showerhead Flow Rate
1.75 gpm
Includes Handheld Showerhead
Handheld Showerhead Not Included
Rough-in Valve Template Included
No
Escutcheon Included
No
Massage Feature
No
Spout Reach (In.)
0.0
Warranty
Limited Lifetime
Hose Included
No
Diverter Included
No
Pause Control
No
Self-Cleaning Nozzles
Yes
Number of Spray Patterns
3
Handles Included
Yes
Flow Type
Spray
Shower Arm Included
No
Temperature Limit Control
No
Faucet Handle Style
Lever
Installation Type
Shower Arm
Number of Jets
8
Number of Showerheads
1
Drain Included
No
Scald Guard Included
No
Shower Head Function
Multifunction
Integral Stops
No
Vandal Resistant
No
Collection
Icon
Handle Placement
Side
Valve Included
No
CEC Certified
Yes
Shower Head Shape
Round
Theme
Traditional
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Assembly Required
No
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 5 1/8 in, Fixed Showerhead Width 3 5/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Icon S-2251, 1/2 in FNPT, Showerhead Function Multi, Brass, Showerhead Shape Bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.