Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-2254-E2

  • Zoro # G4760091


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
4.2
Width
3.4
Height
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2254-E2
Zoro #
G4760091
UPC #
671252097041
Country of Origin
China

Dimensions

Length
4.2
Width
3.4
Height
4.8
Depth
4.8"
Hose Length (In.)
0.0
Manufacturers Warranty Length
1 yr
Fixed Showerhead Thickness
4 3/4 in
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Width
4 1/4 in
Face Dia.
3.4"
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
3.4
Max Deck Thickness (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Brass
Weight
1.52
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Includes
Thread Seal Tape
Shower Head Type
Wall Mounted
Material of Construction
Brass & Plastic
Flow Rate
2.0 gpm
ADA Compliant
No
Features
Solid Brass Construction, Spray Adjusting Handle, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Connection
1/2"-14 FNPT
Green Certification or Other Recognition
WaterSense Certified
Connection Type
Threaded Pipe
Ligature Resistant
No
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
Handheld Showerhead Not Included
Compatible Mfr. Model Number
S-2254-E175
Series
Retro S-2254
Fixed Showerhead Flow Rate
2 gpm
Showerhead Function
Multi
Face Shape
Circle
Includes Handle
Handle Included
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Spray Pattern
Combo
Showerhead Shape
Trumpet
ADA Compliance
No
Showerhead Material
Brass
CEC Compliant
Non CEC Compliant
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Not Included
Mounting Type
Wall
Number of Holes
0
Number of Handles
1
Escutcheon Included
No
Number of Jets
6
Integral Stops
No
Handles Included
Yes
Hose Included
No
Warranty
Limited Lifetime
Flow Type
Aerated
Shower Head Shape
Round
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Handle Style
Lever
Collection
Retro
Shower Head Function
Multifunction
Drain Included
No
Theme
Traditional
Installation Type
Shower Arm
Self-Cleaning Nozzles
Yes
Scald Guard Included
No
Shower Arm Included
No
Assembly Required
No
CEC Certified
No
Handle Placement
Side
Valve Included
No
Temperature Limit Control
No
Spout Reach (In.)
0.0
Number of Spray Patterns
3
Massage Feature
No
Number of Showerheads
1
Diverter Included
No
Activation Type
Rotate Handle
Pause Control
No
Power Source
Manual
Rough-in Valve Template Included
No
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Chrome
Compatible Manufacturer Part Number
S-2254-E175

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 4 3/4 in, Fixed Showerhead Width 4 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Retro S-2254, 1/2 in Female NPTF, Showerhead Function Multi, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.