Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-2255-E175

  • Zoro # G7670859


product price: $145.17
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
4.2"
Height
3.4"
Finish
Polished Chrome
Includes
Thread Seal Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2255-E175
Zoro #
G7670859
UPC #
671252140464
Country of Origin
China

Dimensions

Width
4.2"
Height
3.4"
Depth
4.8"
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
4 7/8 in
Fixed Showerhead Thickness
3 3/8 in
Connection Size
1/2 in
Face Dia.
3.4"

Details

Item
Shower Head
Material
Brass
Finish
Polished Chrome
Includes
Thread Seal Tape
Flow Rate
1.75 gpm
ADA Compliant
No
Connection Type
FNPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Connection
1/2"-14 FNPT
Material of Construction
Brass
Shower Head Type
Wall Mounted
Green Certification or Other Recognition
WaterSense Certified
Ligature Resistant
No
Showerhead Type
Wall Mounted
Fixed Showerhead Flow Rate
1.75 gpm
Series
Vintage S-2255
Face Shape
Circle
Showerhead Material
Brass
Trim Finish
Polished Chrome
CEC Compliant
CEC Compliant
Showerhead Function
Multi
Showerhead Shape
Trumpet
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Included
ADA Compliance
No
Includes Valve
Valve Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Combo
Includes Fixed Showerhead
Fixed Showerhead Included
Mounting Type
Wall
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Vintage S-2255, 1/2 in FNPT, Showerhead Function Multi, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.