Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-2255-E2

  • Zoro # G4859430


product price: $145.17
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Brass
Length
4.2
Width
3.4
Height
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2255-E2
Zoro #
G4859430
UPC #
671252097140
Country of Origin
China

Dimensions

Length
4.2
Width
3.4
Height
4.8
Manufacturers Warranty Length
1 yr
Depth
4.8"
Hose Length (In.)
0.0
Face Dia.
3.4"
Connection Size
1/2 In.-14 NPTF
Fixed Showerhead Thickness
3 3/8 in
Fixed Showerhead Width
4 7/8 in
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.4
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Brass
Weight
1.68
Finish
Polished Chrome
Flow Rate (GPM)
2.0 GPM
Includes
Thread Seal Tape
Green Certification or Other Recognition
WaterSense Certified
Flow Rate
2.0 gpm
Material of Construction
Brass
ADA Compliant
No
Connection Type
Threaded Pipe
Features
Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Ligature Resistant
No
Connection
1/2"-14 FNPT
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Mounting Type
Wall
Number of Handles
1
Number of Holes
1
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Faucet Operation
Manual
Showerhead Type
Wall Mounted
Includes Valve
Valve Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Series
Vintage S-2255
Showerhead Material
Brass
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Function
Multi
Trim Finish
Polished Chrome
Compatible Mfr. Model Number
S-2255-E175
Showerhead Shape
Trumpet
Includes Handle
Handle Included
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Face Shape
Circle
Fixed Showerhead Flow Rate
2 gpm
Showerhead Spray Pattern
Combo
Handles Included
Yes
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Assembly Required
No
Theme
Traditional
Self-Cleaning Nozzles
Yes
Installation Type
Shower Arm
Temperature Limit Control
No
Faucet Handle Style
Lever
Number of Spray Patterns
3
Drain Included
No
Activation Type
Rotate Handle
Valve Included
No
Shower Head Function
Multifunction
Pause Control
No
Shower Arm Included
No
CEC Certified
No
Scald Guard Included
No
Flow Type
Aerated
Collection
Vintage
Massage Feature
No
Vandal Resistant
No
Escutcheon Included
No
Shower Head Shape
Octagonal
Warranty
Limited Lifetime
Number of Jets
6
Type of Shower Arm
Fixed
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Handle Placement
Side
Number of Showerheads
1
Power Source
Manual
Diverter Included
No
Integral Stops
No
Showerhead Face Color
Chrome
Compatible Manufacturer Part Number
S-2255-E175
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 4 7/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Vintage S-2255, 1/2 in FNPT, Showerhead Function Multi, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.