Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-2272-E15

  • Zoro # G4774067


product price: $43.99
/ea

Key Features

Material
Plastic
Width
2-3/4"
Height
2-3/4"
Finish
Polished Chrome
Includes
Thread Seal Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2272-E15
Zoro #
G4774067
UPC #
671252094880
Country of Origin
China

Dimensions

Width
2-3/4"
Height
2-3/4"
Manufacturers Warranty Length
1 yr
Depth
3-17/32"
Connection Size
1/2 in
Face Dia.
2-3/4"
Fixed Showerhead Width
2 3/4 in
Fixed Showerhead Thickness
3 5/8 in

Details

Item
Shower Head
Material
Plastic
Finish
Polished Chrome
Includes
Thread Seal Tape
Primary Material
Plastic
Features
Powerful, Single Function Spray
Connection
1/2" FNPT
ADA Compliant
No
Material of Construction
Plastic
Ligature Resistant
No
Green Certification or Other Recognition
WaterSense Certified
Flow Rate
1.5 gpm
Connection Type
Female NPSM
Shower Head Type
Single-Function
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Mounting Type
Wall
CEC Compliant
CEC Compliant
ADA Compliance
No
Showerhead Type
Wall Mounted
Trim Finish
Polished Chrome
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Handle
Handle Not Included
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Fixed Showerhead Flow Rate
1.5 gpm
Showerhead Function
Single
Showerhead Spray Pattern
Regular
Includes Tub Spout
Tub Spout Not Included
Showerhead Material
Plastic
Showerhead Shape
Bulb
Face Shape
Circle
Series
Commercial
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, Female NPSM, Circle, Not Applicable, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 5/8 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Commercial, 1/2 in Female NPSM, Showerhead Function Single, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.