Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2280
Zoro #
G1123921
UPC #
671252083679
Country of Origin
China
Dimensions
Width
3-1/2"
Face Dia.
2-1/4"
Depth
3-1/8"
Details
Item
Shower Head
Material
Brass
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Polished Chrome
Connection
1/2" NPTF
Standards
ASME A112.18.1/CSA B125.1
Cover Material
Brass
Features
32 Spray Channels, Spray Adjusting Side Handle, 4 Plungers
Description
Fixed Showerhead
Restrictions
This item has been restricted from sale in the following states:
CO, GA, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.