Zoro Homepage

Shower Head, Polished Chrome, Wall

  • Mfr # S-3018-E175

  • Zoro # G7670831


product price: $95.01
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
5-1/4"
Height
4-5/8"
Finish
Polished Chrome
Includes
Thread Seal Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3018-E175
Zoro #
G7670831
UPC #
671252127731
Country of Origin
China

Dimensions

Width
5-1/4"
Height
4-5/8"
Depth
5-5/8"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Thickness
5 5/8 in
Fixed Showerhead Width
5 1/4 in

Details

Item
Shower Head
Material
Plastic
Finish
Polished Chrome
Includes
Thread Seal Tape
Connection Type
NPTF
Connection
1/2"-14 FNPT
Features
Spray Adjusting Anystream Technology, Timeless, Traditional Design, 5 Plungers With 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finishes
Primary Material
Metal
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Material of Construction
Brass
Shower Head Type
Wall Mounted
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Ligature Resistant
No
ADA Compliant
No
Green Certification or Other Recognition
WaterSense Certified
ADA Compliance
No
CEC Compliant
CEC Compliant
Mounting Type
Wall
Showerhead Type
Wall Mounted
Trim Finish
Polished Chrome
Showerhead Material
Brass, Plastic
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Included
Showerhead Spray Pattern
Combo
Series
Rainier
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Tub Spout
Tub Spout Not Included
Face Shape
Square
Includes Valve
Valve Not Included
Showerhead Function
Multi
Showerhead Shape
Trumpet
Fixed Showerhead Flow Rate
1.75 gpm
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTF, Square, Not Applicable, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 5 5/8 in, Fixed Showerhead Width 5 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Rainier, 1/2 in Female NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.